Shop All Combination Padlocks
Nu-Set
Combo Padlock 2", 50mm, Long Shackle
Mfr # 4398L
Zoro # G1232750
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Dial Location Bottom
- Number of Bumpers 0
- Shackle Type Long Shackle
- Lock Body Material Covered Padlock
Product Information
- Brand Nu-Set
- MFR # 4398L
- Zoro # G1232750
- Country of Origin China
- Category Combination Padlocks
Details
TSA Approved | No |
Dial Location | Bottom |
Item | Combo Padlock 2",50mm,Long Shackle |
Number of Bumpers | 0 |
Shackle Type | Long Shackle |
Lock Body Material | Covered Padlock |
Lock Body Shape | Square |
Lock Body Color | Black |
Description
Combo Padlock 2 In.,50mm,Long Shackle, Dial Location Bottom, Number of Bumpers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-5-2-5-SC-KD)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- IVES Manual Flushbolt, Metal Door (FB458-12 US26D)
- NU-SET Combination 4-Number Padlock, 2", 50mm (4370)
- NU-SET Padlock 1-3/4", 45mm, Solid Brass (5745)
- NU-SET Padlock 2-1/2", 64mm, Laminated Steel (5360)
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- NU-SET Laminated 1-1/2", Combination Padlock (4397)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- SKB PRODUCTS-STEPHEN GOULD SKB TSA Cable Combination Padlock (1SKB-PDL-C)
- Nu-Set Combination Padlocks