Shop All Combination Padlocks
Nu-Set
Combination 4-Number Padlock, 2", 50mm
Mfr # 4370
Zoro # G1232644
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Dial Location Bottom
- Number of Bumpers 0
- Number of Digits Four Numbers
- Lock Body Shape Square
Product Information
- Brand Nu-Set
- MFR # 4370
- Zoro # G1232644
- UPC # 00715590043701
- Country of Origin China
- Category Combination Padlocks
Details
TSA Approved | No |
Dial Location | Bottom |
Item | Combination 4-Number Padlock,2",50mm |
Number of Bumpers | 0 |
Number of Digits | Four Numbers |
Lock Body Shape | Square |
Shackle Shape | Rounded |
Number of Locks in Pack | 1 |
Lock Body Color | Gold |
Combination Alike | No |
Shackle Type | Standard Shackle |
Lock Body Material | Brass |
Combination Style | Scrolling |
Description
Combination 4-Number Padlock,2 In.,50mm, Dial Location Bottom, Number of Bumpers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC69161DB)
- LAUREY 1 1/2" Porcelain Knob, White with Flowers (2042)
- PROSOURCE Door Latch Replmt Inside Black (31605-U-PS)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116P689RH / QDC116R689RH)
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- NU-SET Laminated 1-1/2", Combination Padlock (4397)
- NU-SET Combo Padlock 2", 50mm, Long Shackle (4398L)
- NU-SET Padlock 1-3/4", 45mm, Solid Brass (5745)
- NU-SET Padlock 2-1/2", 64mm, Laminated Steel (5360)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DSLV)
- MASTER LOCK 2 in. W Hardened Steel Resettable Combination Padlock (875DLF)
- Nu-Set Combination Padlocks