Shop All Carriage Bolts
Nu-Set
Carriage Bolt 3/8", x 12", Zinc
Mfr # 2894
Zoro # G1232592
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Nu-Set
- MFR # 2894
- Zoro # G1232592
- Country of Origin China
- Category Carriage Bolts
Details
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
Carriage Bolt 3/8 In.,x 12 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 (U51562.341.0400)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01200.037.0050)
- ZORO SELECT #6-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0087)
- NU-SET Carriage Bolt 3/8", x 14", Zinc (2896)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/2 in., PK50 (U08300.043.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31862)
- ZORO SELECT Carriage Bolt, 3/8-16 x 5 In, Pk10 (U08320.037.0500)
- PRIME-LINE Carriage Bolts 3/8in-16 X 4-1/2in A307 Grade A Zinc Plated Steel 15PK (9063856)
- MIDWEST FASTENER 3/8"-16 x 4-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 4PK (78902)
- Nu-Set Carriage Bolts