Shop All Test Leads & Probes
Nu-Di
Malayae Flex Probe Replacemnt 6.0L Diesl
Mfr # 300-08045
Zoro # G1076562
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replacement for the 6.0L Diesel
- Features The 64 Male Probe Replacement kit Contains 4 Flex Probes Used for the 6L Diesel, These Probes are Part of the NUD105-R025C Kit
Product Information
- Brand Nu-Di
- MFR # 300-08045
- Zoro # G1076562
- Country of Origin United States
- Category Test Leads & Probes
Details
Item | Male Flex Probe |
For Use With | Replacement for the 6.0L Diesel |
Features | The 64 Male Probe Replacement kit Contains 4 Flex Probes Used for the 6L Diesel, These Probes are Part of the NUD105-R025C Kit |
Description
Malayae Flex Probe Replacemnt 6.0L Diesl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-300-3000-psi-MIP)
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- NU-DI Male .060 Gray Probe For Flex Probe Kit (300-08030)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- NU-DI Rnd Terminal Rmvl Tool For Flx Prbe, .7mm (900-002)
- NU-DI #60 Alligator Clip Flexible Probes (Pkg Of 2) (300-08051)
- NU-DI FeMalayae Flex Probe Replacement 6.0L (300-08046)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- EXTECH Test Leads, CAT III 1000V (TL803)
- Nu-Di Test Leads & Probes