Shop All Spray Foam Sealant
Nu-Calgon
Spray Foam Sealant, 12 oz, Beige
Mfr # 4293-04
Zoro # G2103328
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Beige
- Container Type Aerosol Can
- Container Size 12 oz
- For Use On Masonry, Concrete, Wood Walls etc.
Product Information
- Brand Nu-Calgon
- MFR # 4293-04
- Zoro # G2103328
- UPC # 681001429306
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Description
Sealant, Insulation Value R-4.9, Application Expanding, Sealing, Color Beige, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio Not Applicable, Foam Density 2 lb/cu ft, Full Cure Time 30 min, Includes Dispensing Straw, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature Not Applicable, Working Time 30 min, Base Material Polyurethane, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 60 Degrees F, Product Type Sealant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil (105680)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Purple (5FVL2)
- 3M Film Tape, Extruded PTFE, Gray, 2 In x 5 Yd (5490)
- BLACK SWAN All Purpose Pipe Dope 1/2 pt. (02040)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can, 1 Spray Foam Gun, 2PK (1FC1SG)
- GREAT STUFF PRO Window & Door 20 Oz. Gun Foam (187273)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 1 Spray Foam Gun, 7PK (6FC1SG)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 13PK (12FC1SG)
- TODOL PRODUCTS, INC Todol 2PEZ605 Spray Foam Insulation Kit (2PEZ605)
- Nu-Calgon Spray Foam Sealant