Shop All AC & Refrigeration Accessories
Nu-Calgon
Scale Inhibitor, Condensed Vapor, 5 lb.
Mfr # 4364-88
Zoro # G3421354
original price:
$230.99
9% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 lb
- Form Condensed Vapor
- Characteristics Slowly Soluble Glassy Phosphate in Plate Form
- Application Cooling Towers and Evaporative Condensers
- Color White
Product Information
- Brand Nu-Calgon
- MFR # 4364-88
- Zoro # G3421354
- UPC # 681001436403
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 lb |
Details
Form | Condensed Vapor |
Characteristics | Slowly Soluble Glassy Phosphate in Plate Form |
Application | Cooling Towers and Evaporative Condensers |
Color | White |
Item | Scale Inhibitor |
Acid Type | Phosphoric Acid |
Description
Scale Inhibitor, Condensed Vapor, Size 5 lb, Color White, Application Cooling Towers and Evaporative Condensers, Acid Type Phosphoric Acid, Characteristics Slowly Soluble Glassy Phosphate in Plate Form, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 1/4", Yellow Stripe, 250 ft. (1063771)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CCW)
- ATMOSPHERE Vortex Inline Duct Blower Fan 10" (VTX1000)
- TRUE Shelf Clip, True Models (831600)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4303-07)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 Tons (4050-01)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- SUPCO Electric Condensate Evaporators (CP820)
- Nu-Calgon AC & Refrigeration Accessories