Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 53 gal
Mfr # 4314-41
Zoro # G510043549
product price: $7,345.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$7,345.99
Free 30-Day Returns
Key Features
- Container Size 53 gal
- Viscosity (ISO) 32H
- Type Polyol Ester
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
- Viscosity (SUS @ 100 F) 150 SUS
Product Information
- Brand Nu-Calgon
- MFR # 4314-41
- Zoro # G510043549
- UPC # 681001431316
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 53 gal |
Details
Viscosity (ISO) | 32H |
Type | Polyol Ester |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Item | Refrigeration Oil |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 53 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KA16X20X1_4)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16302.10 6PK)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FA14X30_4)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- Nu-Calgon Refrigeration Lubricants