Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 5 gal
Mfr # 4318-65
Zoro # G910043569
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Viscosity (ISO) 220H+
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
- Viscosity (SUS @ 100 F) 1,100 SUS
- Type Polyol Ester
Product Information
- Brand Nu-Calgon
- MFR # 4318-65
- Zoro # G910043569
- UPC # 681001431866
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 5 gal |
Details
Viscosity (ISO) | 220H+ |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Viscosity (SUS @ 100 F) | 1,100 SUS |
Type | Polyol Ester |
Item | Refrigeration Oil |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 5 gal, Viscosity (SUS @ 100 F) 1,100 SUS, Viscosity (ISO) 220H+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 12,000 BtuH Wall Air Conditioner with Heat (3PATWH12002)
- RANCO Low Press Switch, 10" WC, 100 psi, 48" (O16-261)
- EVERPURE Cartridge, So-10 , Softener, 10" (EV9105-41)
- RINNAI I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input (i060SN)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- NU-CALGON Refrigeration Oil, 5 gal (4314-65)
- Nu-Calgon Refrigeration Lubricants