Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 5 gal
Mfr # 4318-25
Zoro # G610043487
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Viscosity (ISO) 170H
- Viscosity (SUS @ 100 F) 850 SUS
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
- Type Polyol Ester
Product Information
- Brand Nu-Calgon
- MFR # 4318-25
- Zoro # G610043487
- UPC # 681001431828
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 5 gal |
Details
Viscosity (ISO) | 170H |
Item | Refrigeration Oil |
Viscosity (SUS @ 100 F) | 850 SUS |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Type | Polyol Ester |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 5 gal, Viscosity (SUS @ 100 F) 850 SUS, Viscosity (ISO) 170H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- AIR HANDLER Carbon Impregnated Filter, 12x12x1" (6B912)
- IPOWER 6 inch 304 Stainless Steel Round Extractor Wall External Cover (GLVENT6SS304BULLNOSE)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- Nu-Calgon Refrigeration Lubricants