Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 1 gal
Mfr # 4316-76
Zoro # G910111916
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Viscosity (ISO) 68HP
- Type Polyol Ester
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
- Viscosity (SUS @ 100 F) 300 SUS
Product Information
- Brand Nu-Calgon
- MFR # 4316-76
- Zoro # G910111916
- UPC # 681001431637
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 1 gal |
Details
Viscosity (ISO) | 68HP |
Item | Refrigeration Oil |
Type | Polyol Ester |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Viscosity (SUS @ 100 F) | 300 SUS |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 1 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68HP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Carbon Pre-Filter (MD1-0023)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (222-60-THA-208V)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- Nu-Calgon Refrigeration Lubricants