Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Flush Solvent Kit, Clear
Mfr # 4300-38
Zoro # G6217215
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flush away particulates in Refrigeration Products
- Color clear
- Form Aqueous Solution
- Non-Toxic Yes
- Optimum Boiling Point 115 Degrees F
Product Information
- Brand Nu-Calgon
- MFR # 4300-38
- Zoro # G6217215
- UPC # 662766500257
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Item | Refrigeration System Flush Kit |
Application | Flush away particulates in Refrigeration Products |
Color | clear |
Form | Aqueous Solution |
Non-Toxic | Yes |
Optimum Boiling Point | 115 Degrees F |
Non-Flammable | Yes |
Description
Refrigeration System Flush Kit, Aqueous Solution, Color Clear, Application Flush away particulates in Refrigeration Products, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 115 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 3/4 in. Celcon MIP x MHT Boiler Drain Valve (VBDCELF4B)
- LUX Mechanical Thermostat, 1 H 1 C, Hardwired, 24VAC (PSM400SA)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- TRUE AIRE GRILLE SIDEWAL 12X12""WHT (C170 12X12)
- NU-CALGON Scale Remover, 5 gal., Clear, Liquid (4167-05)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61041)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- NU-CALGON Scale Remover, 1 qt. Bottle (4134-24)
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- Nu-Calgon AC & Refrigeration Accessories