Shop All Septic & Drain Cleaners
Nu-Calgon
POWERZYME QUART BOTTLE
Mfr # 4298-22
Zoro # G610445205
original price:
$26.49
14% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Type Drain
- Container Size 32 oz
- pH Value Neutral
- Product Label Drain Line Treatment
Product Information
- Brand Nu-Calgon
- MFR # 4298-22
- Zoro # G610445205
- UPC # 681001000499
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Container Size | 32 oz |
Details
Cleaner Form | Liquid |
Cleaner Type | Drain |
pH Value | Neutral |
Product Label | Drain Line Treatment |
VOC Content | 2 % |
Item | Drain Line Treatment |
Standards | NSF Approved |
Primary Chemical | Alkyl Polyglucoside |
pH Level | 7.5 to 8.5 |
Description
Drain Line Treatment, Cleaner Type Drain, Container Size 32 oz, Cleaner Form Liquid, Product Label Drain Line Treatment, Product Series PowerZyme, Ready to Use/Concentrated Ready to Use, Standards NSF Approved, Primary Chemical Alkyl Polyglucoside
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Rayon Dust Cloth 24" x 24", Yellow (29624)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- NU-CALGON POWERZYME 8 OZ BOTTLE (4298-21)
- NU-CALGON POWERZYME GEL QUART (4298-24)
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle, PK12 (608000-12ESSN)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz, 6PK (00228)
- ROEBIC LABORATORIES Roebic Liquid Leach & Drain Field Opener 32 oz (K-570-Q-4)
- INSTANT POWER PROFESSIONAL Disposal and Drain Cleaner, 1 gal., Lemon (8816)
- EVERPRIME Drain Trap Liq, Jug, 1 gal, Liq (1501)
- Nu-Calgon Septic & Drain Cleaners