Shop All Septic & Drain Cleaners
Nu-Calgon
POWERZYME GEL QUART
Mfr # 4298-24
Zoro # G110445132
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Gel
- pH Level 7.5 to 8.5
- Primary Chemical Alkyl Polyglucoside
- Product Label Drain Line Treatment
- Cleaner Type Drain
Product Information
- Brand Nu-Calgon
- MFR # 4298-24
- Zoro # G110445132
- UPC # 681001000413
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Container Size | 1 qt |
Details
Cleaner Form | Gel |
pH Level | 7.5 to 8.5 |
Primary Chemical | Alkyl Polyglucoside |
Product Label | Drain Line Treatment |
Cleaner Type | Drain |
pH Value | Neutral |
VOC Content | 2.003 % |
Item | Drain Line Treatment |
Standards | NSF Approved |
Container Type | Trigger Spray Bottle |
Description
Drain Line Treatment, Cleaner Type Drain, Container Type Trigger Spray Bottle, Container Size 1 qt, Cleaner Form Gel, Product Label Drain Line Treatment, Product Series PowerZyme, Standards NSF Approved, Primary Chemical Alkyl Polyglucoside
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-RITE Washboard 12.4X23.8 (2072)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- NU-CALGON POWERZYME 8 OZ BOTTLE (4298-21)
- ZEP Drain Build-Up Remover Powder, 1 lb., PK12 (ZDC16)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- ZEP Drain Maintainer, 1 gal, Bottle, Liquid, PK4 (166823)
- INSTANT POWER Stick Enzymatic Drain Opener , 12PK (1507)
- ZEP Drain Cleaner, Box, 72 ct, Solid, PK72 (F07901)
- Nu-Calgon Septic & Drain Cleaners