Shop All AC & Refrigeration Accessories
Nu-Calgon
Odor Neutralizer, Gel, 4.25 lb. Size
Mfr # 61070
Zoro # G2763752
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.25 lb
- Form Gel
- Application HVACR Systems
- Color White
- Biodegradable Non-Biodegradable
Product Information
- Brand Nu-Calgon
- MFR # 61070
- Zoro # G2763752
- UPC # 745310015046
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 4.25 lb |
Details
Form | Gel |
Application | HVACR Systems |
Color | White |
Item | Odor Neutralizer |
Biodegradable | Non-Biodegradable |
Non-Toxic | Yes |
Special Features | 2500 sq ft Coverage for Up to 6 mo |
Description
Odor Neutralizer, Gel, Size 4.25 lb, Color White, Application HVACR Systems, Non-Toxic Yes, Biodegradable Non-Biodegradable, Special Features 2500 sq ft Coverage for Up to 6 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" FF (SG115)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- NU-CALGON Condensate Pan Treatment, 20t, Yellow (4185-20)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Ethylene Glycol, 1 gal, Green/Yellow (4189-07)
- Nu-Calgon AC & Refrigeration Accessories