Shop All AC & Refrigeration Accessories
Nu-Calgon
Leak Sealer, Spray, 2-13/16 in.
Mfr # 4296-51
Zoro # G6148642
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- For Use With Condensate Pans, Downspouts, Gutters, Humidifier Pans, Plumbing/Pipe Fixtures, Roofing, Swamp Coolers
- Color Black
- Application Temperature -10 Degrees to 250 Degrees F
- Standards CEPA, DSL, OSHA
Product Information
- Brand Nu-Calgon
- MFR # 4296-51
- Zoro # G6148642
- UPC # 681001429658
- Country of Origin Canada
- Category AC & Refrigeration Accessories
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Leak Sealer, Size 16 oz, Black, Dry Time 20 to 30 min, Application Temperature -10 Degrees to 250 Degrees F, For Use With Condensate Pans, Downspouts, Gutters, Humidifier Pans, Plumbing/Pipe Fixtures, Roofing, Swamp Coolers, Standards CEPA, DSL, OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- AMANA Packaged Terminal A/C, 11,900 BtuH, 4.1 A (PTC123K35AXXX)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101620)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- NU-CALGON ECOPURE R-290 REFRIGERANT, (4175-21)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- Nu-Calgon AC & Refrigeration Accessories