Shop All AC & Refrigeration Accessories
Nu-Calgon
Leak Detector, 8 oz., Gold
Mfr # 4184-53
Zoro # G2962014
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fluorescent Gas Leak Detector
- Size 8 oz
- For Use With Gaseous Pressurized Lines
- Characteristics Fluorescent
- Color Gold
Product Information
- Brand Nu-Calgon
- MFR # 4184-53
- Zoro # G2962014
- UPC # 681001418430
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Details
Type | Fluorescent Gas Leak Detector |
For Use With | Gaseous Pressurized Lines |
Characteristics | Fluorescent |
Color | Gold |
Item | Leak Detector |
Temp. Range (F) | +212 |
Description
Leak Detector, Fluorescent Gas Leak Detector, Size 8 oz, Color Gold, Temp. Range (F) +212, Characteristics Fluorescent, For Use With Gaseous Pressurized Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7M7Z0)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- YORK Oil Filter Element (026-35601-000)
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Acid Neutralizer, 3.8 oz., Liquid (4301-05)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- Nu-Calgon AC & Refrigeration Accessories