Shop All UV Leak Detection
Nu-Calgon
Leak detector
Mfr # 4050-51
Zoro # G110192036
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AC/R Systems
- Type Fluorescent Leak Detection Dye
- Size 0.1 oz
- Characteristics Dye Leak Detection
- Color Green/Yellow
Product Information
- Brand Nu-Calgon
- MFR # 4050-51
- Zoro # G110192036
- UPC # 681001000529
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Size | 0.1 oz |
Details
Item | Leak detector |
For Use With | AC/R Systems |
Type | Fluorescent Leak Detection Dye |
Characteristics | Dye Leak Detection |
Color | Green/Yellow |
Description
Leak detector, Fluorescent Leak Detection Dye, Size 0.1 oz, Color Green/Yellow, Characteristics Dye Leak Detection, For Use With AC/R Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA 4IN 1/4IN 0-300PSI NPT PRESSURE GAUGE (213.53 4" 4280121)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- NU-CALGON Leak detector (4183-08)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- NU-CALGON Leak detector (4180-53)
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- ROBINAIR Leak Detector, Multiple Refrigerants (LD9-TG)
- Nu-Calgon UV Leak Detection