Shop All AC & Refrigeration Accessories
Nu-Calgon
Leak Detector, 1 qt., Blue
Mfr # 4182-24
Zoro # G0450965
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle
- Size 1 qt
- Includes Spray Bottle
- For Use With Refrigerant and Other Pressurized Systems
- Color Blue
Product Information
- Brand Nu-Calgon
- MFR # 4182-24
- Zoro # G0450965
- UPC # 681001418201
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 qt |
Details
Type | Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle |
Includes | Spray Bottle |
For Use With | Refrigerant and Other Pressurized Systems |
Color | Blue |
Item | Leak Detector |
Temp. Range (F) | 5 to 220 |
Description
Leak Detector, Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle, Size 1 qt, Color Blue, Temp. Range (F) 5 to 220, For Use With Refrigerant and Other Pressurized Systems, Includes Spray Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- GLOBAL FINISHING SOLUTIONS Intake Filter Pads, 20x25x1", 24 pk. (217-013)
- MR. HEATER Mr. Heater Inc. Inline Thermostat (F261210)
- HESSAIRE Agricultural Exhaust Fan, 48", Direct (48D750T)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- NU-CALGON HVAC Instant Patch Repair, 12" L x 9" W (4299-27)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- FRIEDRICH 3/8 in. x 5/8 in. 35 ft. Refrigeration Line Set (T53350)
- Nu-Calgon AC & Refrigeration Accessories