Shop All AC & Refrigeration Accessories
Nu-Calgon
Ice Machine Cleaner, 8 oz., Clear
Mfr # 4207-47
Zoro # G5248661
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Color Clear
- Application Ice Machines
- Form Liquid
- Nickel Safe Yes
Product Information
- Brand Nu-Calgon
- MFR # 4207-47
- Zoro # G5248661
- UPC # 681001420709
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Details
Item | Ice Machine Cleaner |
Color | Clear |
Application | Ice Machines |
Form | Liquid |
Nickel Safe | Yes |
Food Grade | Yes |
Standards | NSF, USDA Approved |
Recommended Dilution | 13.6 lb per gal |
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machines, Nickel Safe Yes, Size 8 oz, Color Clear, Food Grade Yes, Recommended Dilution 13.6 lb per gal, Standards NSF, USDA Approved
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3025-10)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- TRUE AIRE FLOOR REGISTR12X2.25""WHT (C150MWT 02X12)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Green (4168-08)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- MASTER FLOW 32 in. x 32 in. 26-Gauge Drain Pan with PVC Connector (26DDP32X32)
- Nu-Calgon AC & Refrigeration Accessories