Shop All AC & Refrigeration Accessories
Nu-Calgon
Heat Absorbing Material, Gel, 1 qt.
Mfr # 4371-32
Zoro # G3701801
original price:
$23.59
5% off
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- For Use With Brazing And Soldering
- Compound Type Gel
- Application Brazing, Soldering, Welding
- Color Gray
Product Information
- Brand Nu-Calgon
- MFR # 4371-32
- Zoro # G3701801
- UPC # 681001437110
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 qt |
Details
For Use With | Brazing And Soldering |
Compound Type | Gel |
Application | Brazing, Soldering, Welding |
Color | Gray |
Item | Heat Sink Compound |
Description
Heat Sink Compound, Size 1 qt, Compound Type Gel, Color Gray, For Use With Brazing And Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- SPIROTHERM Spirotherm VJS 200TM Spirovent Junior Air Eliminator, Sweat - 2" Pipe Size, 1/2" Mount (VJS 200TM)
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20202.8 4PK)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- YORK Low Pressure Switch (025-33707-000)
- Nu-Calgon AC & Refrigeration Accessories