Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 2.5 gal
Mfr # 4135-06
Zoro # G5248686
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Characteristics for use in Federally Inspected Meat and Poultry Establishments
- Application Condenser and Evaporator Coils
- Color Yellow/Green
- Form Liquid
Product Information
- Brand Nu-Calgon
- MFR # 4135-06
- Zoro # G5248686
- UPC # 681001413565
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2.5 gal |
Details
Item | Condenser Cleaner |
Characteristics | for use in Federally Inspected Meat and Poultry Establishments |
Application | Condenser and Evaporator Coils |
Color | Yellow/Green |
Form | Liquid |
Biodegradable | Biodegradable |
Acidic/Alkaline | Alkaline |
Standards | USDA Authorized |
Description
Condenser Cleaner, Liquid, Size 2.5 gal, Color Yellow/Green, Application Condenser and Evaporator Coils, Characteristics for use in Federally Inspected Meat and Poultry Establishments, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 13 1/2 In (4C131)
- DAYTON Cord Set, 30 A (4E170)
- FOLLETT ICE Agitator Wheel (PD502387)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Scale Remover, 1 qt. Bottle (4134-24)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- Nu-Calgon AC & Refrigeration Accessories