Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 1 gal, Brown
Mfr # 4120-08
Zoro # G3753391
product price: $40.19
/ea
Sold in multiples of 4 for $160.76
$160.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Brown
- Form Liquid
- Acidic/Alkaline Alkaline
- Biodegradable Biodegradable
Product Information
- Brand Nu-Calgon
- MFR # 4120-08
- Zoro # G3753391
- UPC # 681001412001
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Cleaner |
Color | Brown |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Application | For Outside Air-Cooled Condensers, Effective on Spine Fin Coils |
Non-Flammable | Yes |
Standards | Meets OSHA |
Characteristics | Cleans and Brightens Coils |
Description
Condenser Cleaner, Liquid, Size 1 gal, Color Brown, Application For Outside Air-Cooled Condensers, Effective on Spine Fin Coils, Characteristics Cleans and Brightens Coils, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards Meets OSHA
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLAME Firelog Ind/Otd 3Hr 4.5Lb (04537)
- AMERIMAX HOME PRODUCTS Flash Roll Vlly Galv 36Inx50Ft (70036)
- DURAFLOW FILTRATION Filters for GE WB02X10956, JX81H, WB02X11544 & more (CF2963 2-Pack)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- NU-CALGON Propylene Glycol, 5 gal. (4188-06)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61042)
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- Nu-Calgon AC & Refrigeration Accessories