Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 1 gal, Blue
Mfr # 4291-08
Zoro # G3752673
product price: $28.49
/ea
Sold in multiples of 4 for $113.96
$113.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Foams Like Acid-Based Cleaners
- Size 1 gal
- Application For Outside Air-Cooled Condenser Coils
- Color Blue
- Form Liquid
Product Information
- Brand Nu-Calgon
- MFR # 4291-08
- Zoro # G3752673
- UPC # 681001429108
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Cleaner |
Characteristics | Foams Like Acid-Based Cleaners |
Application | For Outside Air-Cooled Condenser Coils |
Color | Blue |
Form | Liquid |
Standards | USDA Authorized |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Non-Flammable | Yes |
Description
Condenser Cleaner, Liquid, Size 1 gal, Color Blue, Application For Outside Air-Cooled Condenser Coils, Characteristics Foams Like Acid-Based Cleaners, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- ANDERSON METALS 3/8" Fpt Pt Valve (59234-06)
- SUPCO Fan Blade, 6C187306C1 (FB601)
- HONEYWELL Zd18X14Tz 24V Automatic (ZD18X14TZ)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-10)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- Nu-Calgon AC & Refrigeration Accessories