Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Solid, Yellow
Mfr # 61040
Zoro # G2764172
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Size 30 tons Tablets
- For Use With System Size 20 to 50 t
- Characteristics 6 Months Lasting, Leaves No Residue
- Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Product Information
- Brand Nu-Calgon
- MFR # 61040
- Zoro # G2764172
- UPC # 745310020095
- Country of Origin Singapore
- Category AC & Refrigeration Accessories
Dimensions
Size | 30 tons Tablets |
For Use With System Size | 20 to 50 t |
Details
Form | Solid |
Characteristics | 6 Months Lasting, Leaves No Residue |
Application | Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors |
Color | Yellow |
Item | Condensate Pan Treatment |
Non-Corrosive | Corrosive |
Non-Toxic | Toxic |
Description
Condensate Pan Treatment, Solid, Size 30 tons Tablets, Color Yellow, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 20 to 50 t, Characteristics 6 Months Lasting, Leaves No Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4 WAY DIFFUSER 6 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77500)
- SENSUS Repair Kit, for 122 - 12 (121-42-598-00)
- BALDWIN FILTERS Hydraulic Strainer (PT23122)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61042)
- NU-CALGON UV Coil Cleaning System (4910-10)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Pad (61044)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Straw (4190-08)
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- Nu-Calgon AC & Refrigeration Accessories