Shop All Inline Filters
Nu-Calgon
Condensate Neutralizer, Cartridge, 3" W
Mfr # 4720-10
Zoro # G110111976
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type NPT
- Includes Hose Clips, Initial Charge of PH Treat Neutralizing Media, Mounting Brackets, Two Barb Fittings
- Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister
- Connection Size 3/4 in
- Refillable Container Yes
Product Information
- Brand Nu-Calgon
- MFR # 4720-10
- Zoro # G110111976
- UPC # 681001472012
- Country of Origin Canada
- Category Inline Filters
Dimensions
Connection Size | 3/4 in |
Container Width | 3 in |
Container Length | 13.75 in |
Details
Item | Neutralizes Condensate |
Connection Type | NPT |
Includes | Hose Clips, Initial Charge of PH Treat Neutralizing Media, Mounting Brackets, Two Barb Fittings |
Features | Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister |
Refillable Container | Yes |
For Use On | Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters |
Media Service Life | 1 yr when pH Falls Below 6 |
Mounting Orientation | Horizontal, Vertical |
Protection Function | Condensate Neutralizer |
Includes Mounting Hardware | Yes |
Media Container Type | Cartridge |
For Appliance Cooling Power | 400,000 BtuH |
For Appliance Condensate Flow | 1.6 gph |
Number of Inlets | 2 |
Description
Neutralizes Condensate, Media Container Type Cartridge, Connection Size 3/4 in, Connection Type NPT, Container Dimensions 3 in Dia x 13.75 in L, Container Length 13.75 in, Container Width 3 in, Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister, For Appliance Condensate Flow 1.6 gph, For Use On Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters, Includes Hose Clips, Initial Charge of PH Treat Neutralizing Media, Mounting Brackets, Two Barb Fittings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Seat, Fleur (85332-BR-0)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- MOEN Voss Towel Ring in Matte Black (YB5186BL)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- NU-CALGON Condensate Neutralizer, Tank, 15.8" L (4720-12)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- OASIS Filter Kit (033926-005)
- 3M ‚Ñ¢ High Flow Series System ICE160-S, 5616303, For Ice (7100006300)
- Nu-Calgon Inline Filters