Shop All Specialty Cleaners
Nu-Calgon
Coil Protectant, 1 qt, Bottle, Liquid
Mfr # 4148-32
Zoro # G910442249
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- For Environment Corrosive, Salt Air and Food Acids
- Concentration Type Ready to Use
- Form Liquid
- Non-Flammable Yes
Product Information
- Brand Nu-Calgon
- MFR # 4148-32
- Zoro # G910442249
- UPC # 681001414821
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 1 qt |
Details
Item | Coil Protectant |
Container Type | Bottle |
For Environment | Corrosive, Salt Air and Food Acids |
Concentration Type | Ready to Use |
Form | Liquid |
Non-Flammable | Yes |
Protection Functions | Reduces Ability of Dirt and Grime to Adhere to Coil |
For Use On | Air-Cooled Condensers, Cooling Coils Where it Forms a Micro-Thin or Molecular Film Coating, Evaporator Coils, Finned Heating |
Description
Coil Protectant, Concentration Type Ready to Use, Container Size 1 qt, Container Type Bottle, For Environment Corrosive, Salt Air and Food Acids, For Use On Air-Cooled Condensers, Cooling Coils Where it Forms a Micro-Thin or Molecular Film Coating, Evaporator Coils, Finned Heating, Form Liquid, Non-Flammable Yes, Product Type Coil Protectant, Protection Functions Reduces Ability of Dirt and Grime to Adhere to Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Vortec Pro Garage Brush Palmyra Fill (25241)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- NU-CALGON 4143-08 1 Gallon Special HD CalClean Heavy Duty Evaporator and Condenser Cleaner, 4PK (499414308)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- NU-CALGON Tankless Water Heater Descaler, 8oz (4387-02)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4371-86)
- WEIMAN PRODUCTS WEIMAN Leather Cleaner And Conditioner, Floral Scent, 22 Oz. Trigger Spray Bottle, 6/Ct (107)
- Nu-Calgon Specialty Cleaners