Shop All Specialty Cleaners
Nu-Calgon
Coil Cleaner, Liquid, 55 gal
Mfr # 4371-81
Zoro # G910037773
product price: $959.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Form Liquid
- Characteristics Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim
- Application Biodegradable Cleaner, Cleaning Air Cooled Condensers, Evaporator Coils, Fan Blades, Motors and Other General Cleaning Needs, Permanent Filters
- Standards NSF Approved
- Acidic/Alkaline Alkaline
Product Information
- Brand Nu-Calgon
- MFR # 4371-81
- Zoro # G910037773
- UPC # 681001437127
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 55 gal |
Details
Form | Liquid |
Characteristics | Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim |
Application | Biodegradable Cleaner, Cleaning Air Cooled Condensers, Evaporator Coils, Fan Blades, Motors and Other General Cleaning Needs, Permanent Filters |
Item | Coil Cleaner |
Standards | NSF Approved |
Acidic/Alkaline | Alkaline |
Non-Toxic | Yes |
Biodegradable | Biodegradable |
Description
Coil Cleaner, Liquid, Size 55 gal, Application Biodegradable Cleaner, Cleaning Air Cooled Condensers, Evaporator Coils, Fan Blades, Motors and Other General Cleaning Needs, Permanent Filters, Characteristics Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim, Non-Toxic Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards NSF Approved
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 32 Pack (PAMHK42WC020B)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- LIBMAN Shop Scoop - 22x6x34 (929*****##*)
- SPILFYTER Absorbent Pad, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4371-86)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- NU-CALGON 4171-75 18 oz. Evap Foam No Rinse Aerosol Evaporator Coil Cleaner, 6PK (499417175)
- NU-CALGON 4291-08 1 Gallon Nu-Brite Condenser Coil Cleaner, 4PK (499429108)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 32 oz., EA1 (PC-B-GONE-GQ-1)
- Nu-Calgon Specialty Cleaners