Shop All Specialty Cleaners
Nu-Calgon
Coil Cleaner, Liquid, 2.5 gal
Mfr # 4371-86
Zoro # G510442236
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Characteristics Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim
- Standards NSF Approved
- Non-Toxic Yes
- Biodegradable Biodegradable
Product Information
- Brand Nu-Calgon
- MFR # 4371-86
- Zoro # G510442236
- UPC # 681001437165
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 2.5 gal |
Details
Item | Coil Cleaner |
Form | Liquid |
Characteristics | Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim |
Standards | NSF Approved |
Non-Toxic | Yes |
Biodegradable | Biodegradable |
Acidic/Alkaline | Alkaline |
Application | Biodegradable Cleaner, Cleaning Air Cooled Condensers, Evaporator Coils, Fan Blades, Motors and Other General Cleaning Needs, Permanent Filters |
Description
Coil Cleaner, Liquid, Size 2.5 gal, Application Biodegradable Cleaner, Cleaning Air Cooled Condensers, Evaporator Coils, Fan Blades, Motors and Other General Cleaning Needs, Permanent Filters, Characteristics Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim, Non-Toxic Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards NSF Approved
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- DEB Hand Cleanser Cartridge, 2 PK (32140)
- WINDEX Liquid Glass Cleaner, Unscented, Bottle (696503EA)
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4178-05)
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- ECOS PRO SS Cleaner Polish, PK4 (PL9330/04)
- Nu-Calgon Specialty Cleaners