Shop All AC & Refrigeration Accessories
Nu-Calgon
CO2 Cartridge, w/ Flexible Hose , PK12
Mfr # 4179-20
Zoro # G911250447
product price: $44.65
/pk 12, $3.72/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CO2 Cartridge
- Includes Flexible Hose Assembly, Tapered Fitting
- Net Weight 20 g
- Operating Pressure 800 psi
Product Information
- Brand Nu-Calgon
- MFR # 4179-20
- Zoro # G911250447
- UPC # 681001417983
- Country of Origin Canada
- Category AC & Refrigeration Accessories
Details
Type | CO2 Cartridge |
Includes | Flexible Hose Assembly, Tapered Fitting |
Item | CO2 Cartridge |
Net Weight | 20 g |
Operating Pressure | 800 psi |
Description
CO2 Cartridge, CO2 Cartridge, Operating Pressure 800 psi, Net Weight 20 g, Includes Flexible Hose Assembly, Tapered Fitting, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Relay 115V/60Hz Potential Relay (117-7441)
- AMTROL 700-30 1/8" Mps Float Type Air (700-30)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- DELAVAN Nozzle, Hollow, GPH 1.75X, Spray Angle 90A (21566148GU)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- LENNOX Condensate Drain Trap Kit, Le77W30 (77W30)
- Nu-Calgon AC & Refrigeration Accessories