Shop All AC & Refrigeration Accessories
Nu-Calgon
Bacteriastat, Liquid, 1 qt., Clear
Mfr # 4126-34
Zoro # G0335736
original price:
$19.99
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Application Fungistat, Germistat, and Deodorizer For Fogging and Spraying Evaporator Coils, Condensate Pans, Ductwork
- Color clear
- Form Liquid Aerosol
- Standards EPA Registered, Meets OSHA
Product Information
- Brand Nu-Calgon
- MFR # 4126-34
- Zoro # G0335736
- UPC # 681001412636
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 qt |
Details
Item | Bacteriastat |
Application | Fungistat, Germistat, and Deodorizer For Fogging and Spraying Evaporator Coils, Condensate Pans, Ductwork |
Color | clear |
Form | Liquid Aerosol |
Standards | EPA Registered, Meets OSHA |
Biodegradable | Biodegradable |
Non-Toxic | No |
Description
Bacteriastat, Liquid Aerosol, Size 1 qt, Color Clear, Application Fungistat, Germistat, and Deodorizer For Fogging and Spraying Evaporator Coils, Condensate Pans, Ductwork, Non-Toxic No, Biodegradable Biodegradable, Standards EPA Registered, Meets OSHA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cnt07991 Control; Integrated (CNT07991)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- ILC FILTER 16X30X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 1575 X 2975 X 075 MADE IN THE USA (WY-0JVS-0)
- ROBERTSHAW Infinite Switch Kit 15A, 240V (5505-468)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- NU-CALGON Flush Injection Tool (4300-89)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- Nu-Calgon AC & Refrigeration Accessories