Shop All Specialty Cleaners
Nu-Calgon
4143-08 1 Gallon Special HD CalClean Heavy Duty Evaporator and Condenser Cleaner, 4PK
Mfr # 499414308
Zoro # G011789038
product price: $339.99
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nu-Calgon
- MFR # 499414308
- Zoro # G011789038
- Country of Origin United States
- Category Specialty Cleaners
Description
This Nu-Calgon 4143-08 Special HD CalClean heavy duty evaporator and condenser cleaner is a great way to clean the most stubborn dirt and grime from evaporators and condensers and get them looking and working like new again! This product uses a balanced extra-strong formula of liquid detergents to cut through all soils and buildups and keep refrigeration systems running at maximum efficiency. It can be used on evaporator coils air-cooled condenser coils permanent filters fan blades heating coils window units and other soiled surfaces. It's also ideal for painted fin and microchannel coils and can remove stubborn nicotine tar from electronic air cleaners with ease! The 1 gallon bottle makes it convenient to apply on affected areas once diluted to the correct ratio.**Application should be performed by an HVAC/R professional. After the equipment is shut off apply with an appropriate low pressure sprayer. Mix 1 part CalClean with 4 parts water adding the water to the sprayer first. Spray the solution onto dirty coils or air filter plates and allow it to remain in contact for 5 minutes on outdoor coils and 5-15 minutes for electronic air filter plates. After thoroughly rinse with water.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Organic Rosemary Scent Liquid Hand Soap 12.5 oz (17450)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHJ3)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- SPILLTECH Absorbent Boom, 38 gal, 8 in x 10 ft, Oil-Based Liquids, White, Spunbound Polypropylene (WB810SN)
- NU-CALGON 4168-08 1 Gallon Evap Pow'r-C Evaporator Coil Cleaner, 4PK (499416808)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4371-92)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4178-05)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- VEGGIE WASH FRUIT&VEGETBL WASH 16OZ (654912947-12PK)
- Nu-Calgon Specialty Cleaners