Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 2.5 In Id X 1 In W
Mfr # 29585
Zoro # G909143478
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 22700 lbf101000 N101.00 kN
- Type Cone
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 29585
- Zoro # G909143478
- Country of Origin United States
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 22700 lbf101000 N101.00 kN |
Type | Cone |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-7/8-XC)
- NTN Tapered Roller Bearing Cones (HM237545)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- NTN Tapered Roller Bearing Cones (42620)
- NTN NTN 653, Tapered Roller Bearing Cup Single Cup 575 In Od X 125 In W Case Carburized Steel (653)
- NTN Tapered Roller Bearing Cup - Single Cup; 1.781 In Od X 0.475 In W; Case Carburized Steel (LM12710 W/LM12749)
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- Ntn Tapered Roller Bearings