Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 2.25 In Id X 0.864 In W
Mfr # 387
Zoro # G809143394
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 21.946 mm
- Dynamic Load Capacity (Lb.) 105000 N
- Max. Shaft Fillet Radius (mm) 2.3 mm
- Bore (mm) 57.15 mm
- Type Round Bore
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 387
- Zoro # G809143394
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 21.946 mm |
Max. Shaft Fillet Radius (mm) | 2.3 mm |
Details
Dynamic Load Capacity (Lb.) | 105000 N |
Bore (mm) | 57.15 mm |
Type | Round Bore |
Cage Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-20M (125876 F2B SC 20MM)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- LOC-LINE Nozzle, 1 1/4 In, Pk2 (51807)
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- NTN NTN 4T LM501310, Tapered Roller Bearing Cup Single Cup 2891 In Od X 058 In W Case Carburized Steel (4T LM501310)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN Tapered Roller Bearing Cones (02872)
- NTN Tapered Roller Bearing Cones (4559)
- Ntn Tapered Roller Bearings