Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cup
Mfr # 4T-414
Zoro # G608637384
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.875 in
- Outside Diameter 3 15/32 in
- Overall Width 0.875 in
- System of Measurement Inch
- Compatible Cone Manufacturer Part Number 418, 420
Product Information
- Brand Ntn
- MFR # 4T-414
- Zoro # G608637384
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.875 in |
Outside Diameter | 3 15/32 in |
Overall Width | 0.875 in |
Housing Fillet Radius | 0.06 in |
Details
Item | Tapered Roller Bearing Cup |
System of Measurement | Inch |
Compatible Cone Manufacturer Part Number | 418, 420 |
Ring Material | Alloy Steel |
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 418, 420, Cup Width 0.875 in, Lubricant Material Not Applicable, Outside Diameter 3 15/32 in, Overall Width 0.875 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nozzle Assembly, 95633 (95633)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- KSM Deep Groove, 1.75in. Bore, 2 Rubber Seals (RLS 14-2RS)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP 90 (5500-08-08)
- NTN Tapered Roller Bearing Cone, 25590 (25590)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN NTN 4T-L814710, Tapered Roller Bearing Cup Single Cup 43125 In Od X 05938 In W Case Carburized Steel (4T-L814710)
- NTN Tapered Roller Bearing Cone, JHM522649 (JHM522649)
- NTN Taper Roller Bearing Cup, 1 49/64in Bore (07204)
- NTN Taper Roller Bearing Cup, 2 23/64in Bore (14276)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- Ntn Roller Bearings