Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # M12649
Zoro # G406626580
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.72 in
- Cage Material Steel
- Number of Rows One
- Dynamic Load Capacity 8,550 lbf
- Inside Diameter 0.843 in
Product Information
- Brand Ntn
- MFR # M12649
- Zoro # G406626580
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.72 in |
Inside Diameter | 0.843 in |
Outside Diameter | 1.358 in |
Bore Diameter | 27/32 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Number of Rows | One |
Dynamic Load Capacity | 8,550 lbf |
Bore Type | Tapered |
Static Load Capacity | 8,750 lbf |
Minimum Temperature | -40 Degrees F |
Compatible Cup Manufacturer Part Number | M12610 |
Maximum Temperature | 250 Degrees F |
Ring Material | Carbon Steel |
System of Measurement | Inch |
Bearing Industry Number | M12649 |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-7/16 in Bore (123584)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- NSK NSK 6206N C3, 6200 Series Single Row Deep Groove Ball Bearing (6206N C3)
- NSK NSK-1302, 1300 Series SelfAligning Ball Bearing, 1302 (1302)
- NTN NTN 4T-29582, Tapered Roller Bearing Cone 23622 In Id X 1 In W (4T-29582)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- NTN Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (30214)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Component <4 OD (3729D)
- Ntn Tapered Roller Bearings