Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # L44649
Zoro # G706626563
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.58 in
- Cage Material Steel
- System of Measurement Inch
- Maximum Temperature 250 Degrees F
- Bore Type Tapered
Product Information
- Brand Ntn
- MFR # L44649
- Zoro # G706626563
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.58 in |
Inside Diameter | 1.062 in |
Outside Diameter | 1.98 in |
Bore Diameter | 1 1/16 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Bore Type | Tapered |
Static Load Capacity | 7,650 lbf |
Dynamic Load Capacity | 6,450 lbf |
Compatible Cup Manufacturer Part Number | M86610 |
Ring Material | Carbon Steel |
Number of Rows | One |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | L44649 |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2E5)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN Tapered Roller Bearing Cup - Single Cup; 1.781 In Od X 0.475 In W; Case Carburized Steel (LM12710 W/LM12749)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- Ntn Tapered Roller Bearings