Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 495A
Zoro # G506626589
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.172 in
- Cage Material Steel
- Static Load Capacity 48,000 lbf
- Ring Material Carbon Steel
- Dynamic Load Capacity 31,500 lbf
Product Information
- Brand Ntn
- MFR # 495A
- Zoro # G506626589
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.172 in |
Inside Diameter | 3 in |
Bore Diameter | 3 in |
Outside Diameter | 5.25 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Static Load Capacity | 48,000 lbf |
Ring Material | Carbon Steel |
Dynamic Load Capacity | 31,500 lbf |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Compatible Cup Manufacturer Part Number | 493 |
Bearing Industry Number | 495A |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-41-G)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (212682)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-08MP-SS (SS-2404-06-08-FG)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- NTN NTN JH211710, Tapered Roller Bearing Cup Single Cup 120 Mm Od X 32 Mm W (JH211710)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NTN NTN 4T LM806649, Tapered Roller Bearing Cone 2125 In Id X 075 In W (4T LM806649)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.125 In Od X 1.125 In W; Case Carburized Steel (59412)
- Ntn Tapered Roller Bearings