Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 42620
Zoro # G906626554
original price:
$47.25
15% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.875 in
- Bore Diameter 77.788 mm
- Ring Material Alloy Steel
- Outside Diameter 5 in
- For Cup Width 22.225 mm
Product Information
- Brand Ntn
- MFR # 42620
- Zoro # G906626554
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.875 in |
Bore Diameter | 77.788 mm |
Outside Diameter | 5 in |
For Cup Width | 22.225 mm |
Overall Width | 22.225 mm |
Details
Item | Tapered Roller Bearing Cup |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Compatible Cone Manufacturer Part Number | 4T-42687 |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- TIMKEN TRB Single Cup <4 OD, 17244-2 (17244-2)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- FESTO Spiral Plastic Tubing PUN-10X1, 5-S-6-BL (PUN-10X1,5-S-6-BL)
- NTN NTN 4T LM501310, Tapered Roller Bearing Cup Single Cup 2891 In Od X 058 In W Case Carburized Steel (4T LM501310)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W (48286)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- NTN NTN 4T-27820, Tapered Roller Bearing Cup Single Cup 3151 In Od X 07288 In W Case Carburized Steel (4T-27820)
- NACHI Inch Series Tapered Roller Bearing, H-L44643R/10 (H-L44643R/10)
- Ntn Roller Bearings