Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 25577
Zoro # G706626600
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1 in
- Cage Material Steel
- Bore Type Tapered
- Maximum Temperature 250 Degrees F
- Compatible Cup Manufacturer Part Number 25520, 25521
Product Information
- Brand Ntn
- MFR # 25577
- Zoro # G706626600
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1 in |
Inside Diameter | 1.688 in |
Outside Diameter | 3.228 in |
Bore Diameter | 1 11/16 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Bore Type | Tapered |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 25520, 25521 |
Bearing Industry Number | 25577 |
Dynamic Load Capacity | 17,100 lbf |
Ring Material | Carbon Steel |
Minimum Temperature | -40 Degrees F |
Number of Rows | One |
Static Load Capacity | 22,000 lbf |
System of Measurement | Inch |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pole Tamper, 72 In (H4802-3)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- BESTORQ L Timing Belts (150L050)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B521BB553C)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- NTN NTN 4T-14118S, Tapered Roller Bearing Cone 11811 In Id X 0756 In W (4T-14118S)
- NTN Tapered Roller Brg Cone - 1.25 In Id X 0.66 In W (LM67048)
- NTN NTN 4T-632, Tapered Roller Bearing Cup Single Cup 5375 In Od X 125 In W Case Carburized Steel (4T-632)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.78-in. Outside Dia., 0.61-in. Width (LM11949/10)
- Ntn Tapered Roller Bearings