Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 02872
Zoro # G106626620
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.875 in
- Cage Material Steel
- Maximum Temperature 250 Degrees F
- Compatible Cup Manufacturer Part Number 02820
- Bearing Industry Number 2872
Product Information
- Brand Ntn
- MFR # 02872
- Zoro # G106626620
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.875 in |
Outside Diameter | 2.875 in |
Bore Diameter | 1 1/8 in |
Inside Diameter | 1.125 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 02820 |
Bearing Industry Number | 2872 |
Minimum Temperature | -40 Degrees F |
Dynamic Load Capacity | 12,700 lbf |
Ring Material | Carbon Steel |
Static Load Capacity | 15,300 lbf |
System of Measurement | Inch |
Number of Rows | One |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- D&D 60" Outside Length, 2/3" Top Width, 1 Ribs (B57/5L600)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN Taper Roller Bearing Cup, 2 3/64in Bore (LM67010)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN Spherical Roller Brg - 140 Mm Id X 300 Mm Od X 102 Mm W; Tapered Bore; Steel Cage (22328 BD1C3KW33)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- NTN Tapered Roller Brg Cup - Single Cup; 3.3465 In Od X 0.5313 In W; Case Carburized Steel (18720)
- NTN Tapered Roller Bearing Cones (9278)
- Ntn Tapered Roller Bearings