Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, LM102949
Mfr # LM102949
Zoro # G0187460
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.7812 in
- Cone Width 0.78 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 12,100 lb
- Static Load Capacity (Lb.) 17,100 lb
Product Information
- Brand Ntn
- MFR # LM102949
- Zoro # G0187460
- UPC # 4547359481129
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7812 in |
Cone Width | 0.78 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Inside Diameter | 1.781 in |
Bore Diameter | 1 49/64 in |
Outside Diameter | 2.756 in |
Bore Diameter Tolerance | +0 to 0.013 mm |
Shaft Fillet Radius | 3.5 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM102949, Bore Diameter 1 49/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY91, Compatible Cup Manufacturer Part Number LM102910, Cone Width 0.78 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.756 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0 to 0.013 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- MASTER PNEUMATIC LUBRICATOR 1 1/2 W MTL BL (BL29D-12)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- NTN Tapered Roller Bearing Cones (745A)
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- PEER Tapered Roller Bearing Cup (L68110)
- Ntn Tapered Roller Bearings