Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 39585
Mfr # 39585
Zoro # G0185220
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.5 in
- Cone Width 1.187 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 34,500 lb
- Static Load Capacity (Lb.) 50,000 lb
Product Information
- Brand Ntn
- MFR # 39585
- Zoro # G0185220
- UPC # 4547359532937
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5 in |
Cone Width | 1.187 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 2 1/2 in |
Outside Diameter | 4.213 in |
Shaft Fillet Radius | 0.137 in |
Inside Diameter | 2.5 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 39585, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX5, Compatible Cup Manufacturer Part Number 39520, Cone Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.213 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 153 kN, Inside Diameter 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- NTN Tapered Roller Bearing Assy., 25 mm (4T-32014X)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- NTN NTN JM612949, Tapered Roller Bearing Cone 70 Mm Id X 29 Mm W (JM612949)
- Ntn Tapered Roller Bearings