Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 24780
Mfr # 24780
Zoro # G0184749
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625 in
- Cone Width 0.906 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 14,600 lb
- Static Load Capacity (Lb.) 18,100 lb
Product Information
- Brand Ntn
- MFR # 24780
- Zoro # G0184749
- UPC # 4547359523737
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 in |
Cone Width | 0.906 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Shaft Fillet Radius | 0.137 in |
Bore Diameter | 1 5/8 in |
Outside Diameter | 2.831 in |
Inside Diameter | 1.625 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 24780, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 24720, Cone Width 0.906 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.831 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 65 kN, Inside Diameter 1.625 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6202 2RSJ C3)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- WATTS 740-1-40 Relief Valve (740-1-40)
- NTN Taper Roller Bearing Cup, 2 3/64in Bore (LM67010)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- NTN NTN 4T-29582, Tapered Roller Bearing Cone 23622 In Id X 1 In W (4T-29582)
- NTN NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W (48286)
- NTN Taper Roller Bearing Cup, 2 5/64in Bore (L68111)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- TIMKEN TIM-09194, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09194 (09194)
- Ntn Roller Bearings