Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 4T-32005X
Mfr # 32005X
Zoro # G0745266
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 11.5 mm
- Cone Width 15 mm
- Dynamic Load Capacity (Lb.) 6,250 lb
- Static Load Capacity (Lb.) 7,600 lb
- Outside Dia. (mm) 47 mm
Product Information
- Brand Ntn
- MFR # 32005X
- Zoro # G0745266
- UPC # 4547359003352
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 11.5 mm |
Cone Width | 15 mm |
Outside Dia. (mm) | 47 mm |
Bore Dia. (mm) | 25 mm |
Cone Width (mm) | 11.5 mm |
Overall Width | 15 mm |
Outside Diameter | 47 mm |
Shaft Fillet Radius | 0.6 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Outside Diameter Tolerance | -0.014/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32005X, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 11.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 940497Q, 10 micron, Outside-In (MF0594726)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 3.95"O.D. (2VP42-1-1/8)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (LM102910)
- NTN Tapered Roller Bearing Assy., 25 mm (4T-32014X)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN Tapered Roller Bearing Cone, LM48548 (LM48548)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- Ntn Tapered Roller Bearings