Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 4T-32004X
Mfr # 32004X
Zoro # G0745144
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 12 mm
- Cone Width 15 mm
- Dynamic Load Capacity (Lb.) 5,600 lb
- Static Load Capacity (Lb.) 6,250 lb
- Bore Dia. (mm) 20 mm
Product Information
- Brand Ntn
- MFR # 32004X
- Zoro # G0745144
- UPC # 4547359003345
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 12 mm |
Cone Width | 15 mm |
Bore Dia. (mm) | 20 mm |
Cone Width (mm) | 12 mm |
Outside Dia. (mm) | 42 mm |
Overall Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 20 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 42 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Outside Diameter Tolerance | -0.014/0.000 mm |
Details
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32004X, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 42 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- FOSTER Auto Socket, 3/8" 1/4"FPT (2R4004)
- DYNABRADE Dowel Pin (96197)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- NTN Tapered Roller Brg Cone - 1.8125 In Id X 0.854 In W (359S)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- TIMKEN TIM-9220, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 9220 (9220)
- Ntn Tapered Roller Bearings