Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 32.75 mm
Mfr # 32213U
Zoro # G408638000
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 27 mm
- Cone Width 31 mm
- Cage Material Pressed Steel
- Shaft Fillet Radius 2 mm
- ISO Rating Class 0
Product Information
- Brand Ntn
- MFR # 32213U
- Zoro # G408638000
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 27 mm |
Cone Width | 31 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Overall Width | 32.75 mm |
Bore Diameter | 65 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter Tolerance | -0.018/0.000 mm |
Bore Diameter Tolerance | -0.015/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 31 mm, Cup Width 27 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 32.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 100" Outside Length, 1 1/4" Top Width, 1 Ribs (D95)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4250, Pressure Line, 5 micron, Outside-In (MF0058478)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- NTN Tapered Roller Bearing Cones (42620)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- NTN NTN 45290, Tapered Roller Bearing Cone 225 In Id X 12188 In W (45290)
- NTN NTN 3875, Tapered Roller Bearing Cone 15 In Id X 11875 In W (3875)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- Ntn Roller Bearings