Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 30 mm
Mfr # 33112U
Zoro # G908638456
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 23 mm
- Cone Width 30 mm
- Bore Diameter 60 mm
- Outside Diameter 100 mm
- Cage Material Pressed Steel
Product Information
- Brand Ntn
- MFR # 33112U
- Zoro # G908638456
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 23 mm |
Cone Width | 30 mm |
Bore Diameter | 60 mm |
Outside Diameter | 100 mm |
Overall Width | 30 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | -0.015/0.000 mm |
Outside Diameter Tolerance | -0.018/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 33112, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 30 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 30 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFAST 2" Round Hole Suction Hose Strainer (RH25B)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3774T-5, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEFC, F (VEM3774T-5)
- U.S. MOTORS Motor, 5W, 1550RPM, 115V, 60HZ, CWLE (2119)
- TIMKEN TRB Single Cone <4 OD, 07079-2 (07079-2)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- NTN Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (30214)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- NTN Tapered Roller Bearing Cone, 387AS (387AS)
- NTN Tapered Roller Bearing Cones (3478)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #LM522549 (LM522549)
- Ntn Tapered Roller Bearings