Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 22.75 mm
Mfr # 4T-30307
Zoro # G808637474
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 18 mm
- Cone Width 21 mm
- Static Load Capacity 77 kN
- Number of Rows One
- Bore Diameter 35 mm
Product Information
- Brand Ntn
- MFR # 4T-30307
- Zoro # G808637474
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 18 mm |
Cone Width | 21 mm |
Bore Diameter | 35 mm |
Outside Diameter | 80 mm |
Overall Width | 22.75 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Outside Diameter Tolerance | -0.016/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 30307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 21 mm, Cup Width 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 22.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- FESTO Push-In T-Fitting QBTL-1/8-1/4-U (QBTL-1/8-1/4-U)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN Tapered Roller Bearing Cones (25577)
- NTN NTN 4T-632, Tapered Roller Bearing Cup Single Cup 5375 In Od X 125 In W Case Carburized Steel (4T-632)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- NTN NTN 3994, Tapered Roller Bearing Cone 2625 In Id X 1183 In W (3994)
- NTN Tapered Roller Brg Cone - 1.8125 In Id X 0.854 In W (359S)
- KOYO Tapered Roller, 60mm Bore, 95mm OD (32012JR)
- Ntn Roller Bearings