Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 20 mm
Mfr # 32010XU
Zoro # G408638338
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 15.5 mm
- Cone Width 20 mm
- Dynamic Load Capacity 62.5 kN
- Bore Diameter 50 mm
- Standards ISO
Product Information
- Brand Ntn
- MFR # 32010XU
- Zoro # G408638338
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 15.5 mm |
Cone Width | 20 mm |
Bore Diameter | 50 mm |
Overall Width | 20 mm |
Outside Diameter | 80 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | -0.016/0.000 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32010X, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 20 mm, Cup Width 15.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 20 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-03-33)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- DAYTON AC Gearmotor, 3,000.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY6)
- NTN NTN 4T LM501310, Tapered Roller Bearing Cup Single Cup 2891 In Od X 058 In W Case Carburized Steel (4T LM501310)
- NTN Tapered Roller Bearing Cones (14274)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- Ntn Tapered Roller Bearings