Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 1.5
Mfr # 560/553X
Zoro # G408637492
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 1.187 in
- Cone Width 1.444 in
- Outside Diameter 4 13/16 in
- Cage Material Pressed Steel
- Shaft Fillet Radius 0.14 in
Product Information
- Brand Ntn
- MFR # 560/553X
- Zoro # G408637492
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 1.187 in |
Cone Width | 1.444 in |
Outside Diameter | 4 13/16 in |
Shaft Fillet Radius | 0.14 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Housing Fillet Radius | 0.13 in |
Bore Diameter | 2 5/8 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Overall Width | 1.5 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 560/553X, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.444 in, Cup Width 1.187 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 13/16 in, Overall Width 1.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- TOMPKINS Hydraulic Fitting-Steel06MJ-16MP (2404-06-16)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- VIAIR Illuminated Dash Panel Gauge Kit, White F (20065)
- NTN NTN 4T LM501310, Tapered Roller Bearing Cup Single Cup 2891 In Od X 058 In W Case Carburized Steel (4T LM501310)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- NTN NTN 30307, Cone Cup 35 Mm Id X 80 Mm Od X 2275 Mm W Single Row Case Carburized Steel (30307)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- Ntn Tapered Roller Bearings